Shop All Jobber Length Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-03-12.700A1-WJ30RE
Mfr # DC150-03-12.700A1-WJ30RE
Zoro # G7227459
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 140 Degrees
- Drill Bit Material Cobalt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DC150-03-12.700A1-WJ30RE
- Zoro # G7227459
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/2 in |
Shank Dia. | 14 mm |
Overall Length | 4 3/16 in |
Flute Length | 2 5/16 in |
Maximum Drilling Depth | 1 11/16 in |
Depth:Dia. Ratio | 3xD |
Depth x Dia. Ratio | 3xD |
Shank Length | 1 3/4 in |
Drilling Depth | 43.00mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | M7 |
Drill Point Length | 2.31mm |
Description
Jobber Length Drill Bit, Drill Bit Size 1/2 in, Drill Bit Point Angle 140 Degrees , Carbide, TiAlN, Decimal Equivalent 0.5000, Fractional Inch, Drill Bit Point Type Split Point, Coolant Through, Number of Coolant Holes 2
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-436 Wood Bull Float Only 24" (82-436)
- DRILL AMERICA 7/16"-14 Carbon Steel Hex Rethreading Die (DWTHX71614)
- FACOM Hinged Pin Spanner Wrench, L 345mm (FA-126A.120)
- DRILL AMERICA 4" Flat Bastard File (DIC03367)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 29/64", Carbide, DC150-03-11.509A0-WJ30RE (DC150-03-11.509A0-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-15)
- WALTER Jobber Drill, 10.5mm, 130, Carbide (A3486TIP-10.5)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-3)
- WALTER Walter Titex - Twist drill (A1247-2.5)
- WALTER Walter Titex - Jobber drill (A1211-1/2IN)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #56 (70156)
- Walter Drill Bits