Shop All Extra Long Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Extra Long Drill, 9/64", Carbide, DC150-12-03.572A1-WJ30TA
Mfr # DC150-12-03.572A1-WJ30TA
Zoro # G7257279
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 9/64 in
- Shank Type Straight
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC150-12-03.572A1-WJ30TA
- Zoro # G7257279
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/64 in |
Size | 3.57mm |
Shank Dia. | 6.00 mm |
Overall Length | 3 39/64 in |
Flute Length | 2 1/8 in |
Maximum Drilling Depth | 1 7/8 in |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drill Point Length | 0.65mm |
Shank Length | 1 13/32 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | M7 |
Description
Extra Long Drill Bit, Drill Bit Size 9/64 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 1 7/8 in, Fractional Inch, 12xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 92-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (419818)
- PAHWA QTi Non Sparking, Non Magnetic Adjustable Wrench 10" - 30 x 250 mm (AW-1010)
- JACOBS Chuck Key 1/4-3/8-1/4 Pl (30249)
- CRAWFORD PRODUCTS 8' GarTool Organizer, MN (TH96-6)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-1/8IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-11/64IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-19/64IN)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 16.00mm, Carbide, DC170-20-16.000A1-WJ30EJ (DC170-20-16.000A1-WJ30EJ)
- WALTER Extra Length Drill Bits, unit: inch, Point angle: 140, Hand: Right, Co (DC160-16-11.113A1-WJ30EU)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC170-12-06.350A1-WJ30EJ (DC170-12-06.350A1-WJ30EJ)
- DRILLCO 13/16, Extra Length Drill 18" OAL (1318A152)
- Walter Extra Long Drill Bits