Shop All Extra Long Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Extra Long Drill, 8.70mm, Carbide, DC170-12-08.700A1-WJ30EJ
Mfr # DC170-12-08.700A1-WJ30EJ
Zoro # G7228107
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 8.70 mm
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC170-12-08.700A1-WJ30EJ
- Zoro # G7228107
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.70 mm |
Size | 8.70mm |
Shank Dia. | 10.00 mm |
Overall Length | 180.00 mm |
Flute Length | 138.00 mm |
Maximum Drilling Depth | 138.00 mm |
Metric Size | 0.34mm |
Depth:Dia. Ratio | 12xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 12xD |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | M7 |
Shank Length | 40.00 mm |
Drill Point Length | 1.58mm |
Description
Extra Long Drill Bit, Drill Bit Size 8.70 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 138.00 mm, Metric, 12xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 25 Piece Miter Clamp Set (19680)
- GENERAL TOOLS Probe Set, 3 PC (862)
- PROTO Hex, Phillips, Nutsetter, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:12 (J9322)
- PROTO Separator Rod, 5/8-18 Thread, 8 1/2 In (J4332R)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO16)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO19)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 7/32", Carbide, DC150-12-05.556A1-WJ30TA (DC150-12-05.556A1-WJ30TA)
- WALTER Extra Long Drill, 1/4", Carbide, A7495TTP-1/4IN (A7495TTP-1/4IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1822-7)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC150-12-06.350A1-WJ30TA (DC150-12-06.350A1-WJ30TA)
- DRILL AMERICA 1"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X1INCH)
- Walter Drill Bits