Shop All Extra Long Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Extra Long Drill, 7/32", Carbide, DC150-12-05.556A1-WJ30TA
Mfr # DC150-12-05.556A1-WJ30TA
Zoro # G7234641
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 7/32 in
- Size 5.56mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC150-12-05.556A1-WJ30TA
- Zoro # G7234641
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/32 in |
Size | 5.56mm |
Shank Dia. | 6.00 mm |
Overall Length | 4 3/4 in |
Flute Length | 3 17/64 in |
Maximum Drilling Depth | 2 29/32 in |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Dimension Type | Fractional Inch |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | M7 |
Drill Point Length | 1.01mm |
Shank Length | 1 13/32 in |
Description
Extra Long Drill Bit, Drill Bit Size 7/32 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 2 29/32 in, Fractional Inch, 12xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Electronic Torque Wrench, 18-1/8"L (J6006D)
- BONDHUS 11 Piece Metric L-Shape Hex Key Set, 12391 (12391)
- SPEEDAIRE Air Gun Needle Nozzle, 1/8 MNPT, 2 In L (22YK66)
- KLEIN TOOLS 1-1/4-Inch Standard Bull Pin 12-Inch L (3265)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 9/64", Carbide, DC150-12-03.572A1-WJ30TA (DC150-12-03.572A1-WJ30TA)
- WALTER Walter Titex - Extra long deep-hole drill (A1822-10)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/8", Carbide, DC150-12-03.175A1-WJ30TA (DC150-12-03.175A1-WJ30TA)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-11/32IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO16)
- WALTER Extra Long Drill, 1/4", Carbide, A7495TTP-1/4IN (A7495TTP-1/4IN)
- DRILL AMERICA 49/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X49/64)
- Walter Extra Long Drill Bits