Shop All Coolant Fed Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Extra Long Drill, 7/16", Carbide, DC170-20-11.113A1-WJ30EJ
Mfr # DC170-20-11.113A1-WJ30EJ
Zoro # G0109746
product price: $800.99
/ea
Free Shipping & Returns
$800.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Flute Type Spiral
- Shank Type Straight
- Drill Bit Size 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC170-20-11.113A1-WJ30EJ
- Zoro # G0109746
- Country of Origin France
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Size | 7/16" |
Shank Dia. | 12.00 mm |
Overall Length | 12 15/64 in |
Flute Length | 10 25/64 in |
Maximum Drilling Depth | 10 25/64 in |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Shank Length | 1 49/64 in |
Drill Length Class | Extra Long |
Drill Point Length | 2.02mm |
Drill Diameter Tolerance | H7 |
Description
Extra Long Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 10 25/64 in, Fractional Inch, 20xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-48453)
- WILLIAMS 3/8" Drive, 7mm Metric Socket, 6 Points (BMD-607)
- GERBER Axe Combo, 8-3/4 in. L (31-001054N)
- MITUTOYO Dial (101832)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 5.00mm, Carbide, DC150-05-05.000A1-WJ30RE (DC150-05-05.000A1-WJ30RE)
- WALTER Jobber Drill, 9/32", Carbide, A6489DPP-9/32IN (A6489DPP-9/32IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 6.00mm, Carbide, DC150-05-06.000A1-WJ30RE (DC150-05-06.000A1-WJ30RE)
- WALTER Jobber Drill, 4.00mm, Carbide, A6785TFP-4 (A6785TFP-4)
- WALTER Jobber Drill, 1/8", Carbide, A6489DPP-1/8IN (A6489DPP-1/8IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/8", Carbide, DC150-05-03.175A1-WJ30RE (DC150-05-03.175A1-WJ30RE)
- M.A. FORD Coolant Fed Double Margin Drill , 07439 (CXDCE1406AP)
- Walter Drill Bits