Shop All Coolant Fed Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Extra Long Drill, 4.00mm, Carbide, DC170-16-04.000A1-WJ30EJ
Mfr # DC170-16-04.000A1-WJ30EJ
Zoro # G0110315
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Flute Type Spiral
- Shank Type Straight
- Drill Bit Size 4.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC170-16-04.000A1-WJ30EJ
- Zoro # G0110315
- Country of Origin France
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.00 mm |
Size | 4.00mm |
Shank Dia. | 4.00 mm |
Overall Length | 110.00 mm |
Flute Length | 78.00 mm |
Maximum Drilling Depth | 78.00 mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 16xD |
Depth x Dia. Ratio | 16xD |
Shank Length | 28.00 mm |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | H7 |
Drill Point Length | 0.728mm |
Description
Extra Long Drill Bit, Drill Bit Size 4.00 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 78.00 mm, Metric, 16xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP Dasqua 2-In-1 Laser Tape Measure (1804-1055)
- KNIPEX 9 1/2 in Linemans Plier High Leverage, Steel (09 12 240 SBA)
- RELTON Rotary Rebar Cutter - HEAD-ONLY 1"X4-1/2" (RB-16HO)
- CRAFTSMAN Phillips #2 Screwdriving Set 1", 30 piece (CMAF121PH230)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 9/32", Carbide, DC150-03-07.144A0-WJ30RE (DC150-03-07.144A0-WJ30RE)
- WALTER High Performance Drills, 0.1437 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.650A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.300A1WJ30RE (DC150-05-11.300A1-WJ30RE)
- WALTER Coolant Fed Drill, 11.3mm, 140, Carbide, A3293TTP-11.3 (A3293TTP-11.3)
- WALTER Jobber Drill, 5.50mm, Carbide, A3389DPL-5.5 (A3389DPL-5.5)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 3.50mm, Carbide, DC150-03-03.500A0-WJ30RE (DC150-03-03.500A0-WJ30RE)
- WALTER Jobber Drill, 6.80mm, Carbide, A3289DPL-6.8 (A3289DPL-6.8)
- Walter Coolant Fed Drill Bits