Shop All Extra Long Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Extra Long Drill, 19/64", Carbide, DC150-12-07.541A1-WJ30TA
Mfr # DC150-12-07.541A1-WJ30TA
Zoro # G7257875
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 19/64 in
- Shank Type Straight
- Size 7.54mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC150-12-07.541A1-WJ30TA
- Zoro # G7257875
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 19/64 in |
Size | 7.54mm |
Shank Dia. | 8.00 mm |
Overall Length | 5 13/16 in |
Flute Length | 4 21/64 in |
Maximum Drilling Depth | 3 27/32 in |
Depth x Dia. Ratio | 12xD |
Depth:Dia. Ratio | 12xD |
Dimension Type | Fractional Inch |
Drill Point Length | 1.37mm |
Shank Length | 1 13/32 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | M7 |
Description
Extra Long Drill Bit, Drill Bit Size 19/64 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 3 27/32 in, Fractional Inch, 12xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Pipe Threading Die Head, NPT Thread, RH (49-16-5100)
- BOSCH 6'' Spade Bit Extension (DQCE1006)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST1200)
- SUNEX 3/8" Drive Impact Socket 6 (308M)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/8", Carbide, DC150-12-03.175A1-WJ30TA (DC150-12-03.175A1-WJ30TA)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-1/4IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-11/32IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-19/64IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-3/16IN)
- DRILL AMERICA 3/4"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X3/4X1/2)
- Walter Drill Bits