Shop All Extra Long Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Extra Long Drill, 19.00mm, Carbide, DC170-12-19.000A1-WJ30EJ
Mfr # DC170-12-19.000A1-WJ30EJ
Zoro # G7229175
product price: $1,598.99
/ea
Free Shipping & Returns
$1,598.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 19.00 mm
- Size 19.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC170-12-19.000A1-WJ30EJ
- Zoro # G7229175
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 19.00 mm |
Size | 19.00mm |
Shank Dia. | 20.00 mm |
Overall Length | 310.00 mm |
Flute Length | 258.00 mm |
Maximum Drilling Depth | 258.00 mm |
Metric Size | 0.75mm |
Depth:Dia. Ratio | 12xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 12xD |
Drill Diameter Tolerance | M7 |
Drill Point Length | 3.46mm |
Shank Length | 50.00 mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 19.00 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 258.00 mm, Metric, 12xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Slotted Screwdriver with Precision Handle, 3.0 x 50mm (96030)
- MASTER APPLIANCE Silver Element 220V 650 Deg F 450W (20034)
- CRESCENT NICHOLSON 4-3/4" Screw-on Plastic File Handle PH6 (21514)
- DRILL AMERICA m35x1 HSS Metric Hand Tap (DWTSMT35X1)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-11/64IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-3/16IN)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 16.00mm, Carbide, DC170-20-16.000A1-WJ30EJ (DC170-20-16.000A1-WJ30EJ)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-1/8IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO21)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8.1)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 7/16 (C09727)
- Walter Drill Bits