Shop All Extra Long Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Extra Long Drill, 14.00mm, Carbide, DC170-12-14.000A1-WJ30EJ
Mfr # DC170-12-14.000A1-WJ30EJ
Zoro # G7225666
product price: $833.99
/ea
Free Shipping & Returns
$833.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Size 14.00 mm
- Size 14.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC170-12-14.000A1-WJ30EJ
- Zoro # G7225666
- Country of Origin France
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 14.00 mm |
Size | 14.00mm |
Shank Dia. | 14.00 mm |
Overall Length | 230.00 mm |
Flute Length | 182.00 mm |
Maximum Drilling Depth | 182.00 mm |
Metric Size | 0.55mm |
Dimension Type | Metric |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drill Point Length | 2.55mm |
Shank Length | 45.00 mm |
Drill Diameter Tolerance | M7 |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 14.00 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 182.00 mm, Metric, 12xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Air Blow Gun with Extra Nozzle (035-0009CT)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-350)
- PROTO 3/8" Drive Impact Socket Extension, SAE, Black Oxide, 3 in L (J7175P)
- WIHA Adapter Blade For 4mm Micro Bits (28583)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 7/32", Carbide, DC150-12-05.556A1-WJ30TA (DC150-12-05.556A1-WJ30TA)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC150-12-06.350A1-WJ30TA (DC150-12-06.350A1-WJ30TA)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-4.2)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 10.00mm, Carbide, DC150-12-10.000A1-WJ30TA (DC150-12-10.000A1-WJ30TA)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-11/32IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-5/16IN)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 33/64x12IN (50581)
- Walter Extra Long Drill Bits