Shop All Extra Long Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Extra Long Drill, 14.00mm, Carbide, DC150-12-14.000A1-WJ30TA
Mfr # DC150-12-14.000A1-WJ30TA
Zoro # G7219296
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 14.00 mm
- Shank Type Straight
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # DC150-12-14.000A1-WJ30TA
- Zoro # G7219296
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 14.00 mm |
Size | 14.00mm |
Shank Dia. | 14.00 mm |
Overall Length | 230.00 mm |
Flute Length | 182.00 mm |
Maximum Drilling Depth | 168.00 mm |
Metric Size | 0.55mm |
Depth:Dia. Ratio | 12xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 12xD |
Drill Diameter Tolerance | M7 |
Drill Point Length | 2.55mm |
Shank Length | 45.00 mm |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 14.00 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 168.00 mm, Metric, 12xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/16"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X5/16)
- CENTURY DRILL & TOOL Damage Screw Remover, 3 (73423)
- J.W. WINCO GN453-50-61-M8-S-55 Rubber Bumper Cone Stainless, Threaded Stud (453-50-61-M8-S-55)
- WESTWARD C-Clamp, 3", Iron, Light Duty, 1430 lb. (2LAZ1)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-7/64IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-11/64IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO16)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-5/16IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1722-10)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 19/64", Carbide, DC150-12-07.541A1-WJ30TA (DC150-12-07.541A1-WJ30TA)
- DRILL AMERICA 9/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X9/64)
- Walter Extra Long Drill Bits