Shop All Extra Long Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/4", Carbide, DC170-12-06.350A1-WJ30EJ
Mfr # DC170-12-06.350A1-WJ30EJ
Zoro # G7224817
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 1/4 in
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC170-12-06.350A1-WJ30EJ
- Zoro # G7224817
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Size | 6.35mm |
Shank Dia. | 8.00 mm |
Overall Length | 5 13/16 in |
Flute Length | 4 21/64 in |
Maximum Drilling Depth | 4 21/64 in |
Depth:Dia. Ratio | 12xD |
Metric Size | 0.35mm |
Depth x Dia. Ratio | 12xD |
Dimension Type | Metric |
Drill Diameter Tolerance | M7 |
Drill Point Length | 1.16mm |
Shank Length | 1 13/32 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 4 21/64 in, Fractional Inch, 12xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 10-1/2" L, Black Oxide Finish (J5449XLBL)
- KYOCERA Diamond Turning Insert, Diamond, 4, 2 (DNGG432AHPDL025)
- ZORO SELECT Cobalt Threaded Shank Drill, Stub, 3/16 (16W772)
- PROTO SAE Plain Hex Key, 3/8" Tip Size, 6 in Long, 6 in Short (J46424)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-6.8)
- WALTER Extra Long Drill, 1/4", Carbide, A7495TTP-1/4IN (A7495TTP-1/4IN)
- WALTER Extra Length Drill Bits, unit: metric, Point angle: 140, Hand: Right, (DC160-16-10.000A1-WJ30EU)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 1/8", Carbide, DC150-12-03.175A1-WJ30TA (DC150-12-03.175A1-WJ30TA)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-4.2)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-1/4IN)
- PRECISION TWIST DRILL HSS-E Bronze 135° Aircraft Extension Drill Long NAS907 3/32" (053606)
- Walter Extra Long Drill Bits