Shop All Extra Long Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Extra Long Drill, 13/32", Carbide, DC170-12-10.319A1-WJ30EJ
Mfr # DC170-12-10.319A1-WJ30EJ
Zoro # G7227860
product price: $577.99
/ea
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 13/32 in
- Shank Type Straight
- Size 10.32mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC170-12-10.319A1-WJ30EJ
- Zoro # G7227860
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/32 in |
Size | 10.32mm |
Shank Dia. | 12.00 mm |
Overall Length | 8 7/64 in |
Flute Length | 6 7/32 in |
Maximum Drilling Depth | 6 7/32 in |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drill Length Class | Extra Long |
Drill Point Length | 1.88mm |
Shank Length | 1 49/64 in |
Drill Diameter Tolerance | M7 |
Description
Extra Long Drill Bit, Drill Bit Size 13/32 in, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 6 7/32 in, Fractional Inch, 12xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench Set, Pieces 8 (JSBV-8S)
- HULTAFORS TOOLS Ink Deep-hole Marker HIDHM B-Black (HIDHM B)
- DIABLO Demo Demon 1 in. X 6 in. L High Carbon Steel Spade Bit (DSPD4050)
- WILTON Combination Vise, Serrated Jaw, 9 1/8" L (C0)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-8)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-3/16IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1822-7)
- WALTER Walter Titex - Solid carbide twist drill, Extra Long Drill, 14.00mm, Carbide, DC150-12-14.000A1-WJ30TA (DC150-12-14.000A1-WJ30TA)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-4.2)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-11/64IN)
- IRWIN BIT DRILL 1/2""12AIRCRAFT (62132)
- Walter Drill Bits