Shop All Coolant Fed Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Extra Long Drill, 11/32", Carbide, DC170-16-08.731A1-WJ30EJ
Mfr # DC170-16-08.731A1-WJ30EJ
Zoro # G0110157
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Flute Type Spiral
- Drill Bit Size 11/32 in
- Shank Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC170-16-08.731A1-WJ30EJ
- Zoro # G0110157
- Country of Origin United States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 11/32 in |
Size | 11/32" |
Shank Dia. | 10.00 mm |
Overall Length | 8 7/64 in |
Flute Length | 6 3/8 in |
Maximum Drilling Depth | 6 3/8 in |
Depth x Dia. Ratio | 16xD |
Dimension Type | Fractional Inch |
Depth:Dia. Ratio | 16xD |
Shank Length | 1 9/16 in |
Drill Diameter Tolerance | H7 |
Drill Length Class | Extra Long |
Drill Point Length | 1.59mm |
Description
Extra Long Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 6 3/8 in, Fractional Inch, 16xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8-32 Carbon Steel Taper Hand Tap (DWTT8-32)
- K-TOOL INTERNATIONAL Tapered Punch, 3/32" (KTI-72921)
- WIHA Long Nose Plier (32621)
- TITAN Beam Type Torque Wrench, 1/4" Drive (TIT23140)
- WALTER Jobber Drill, 9/32", Carbide, A6489DPP-9/32IN (A6489DPP-9/32IN)
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i (DC160-08-03.900A1-WJ30ET)
- WALTER High Performance Drills, 0.1535 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.900A1-WJ30ET)
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.300A1WJ30RE (DC150-05-11.300A1-WJ30RE)
- WALTER High Performance Drills, 0.1875 inch diameter, 5 xDc, Carbide, axial i (DC160-05-04.763A1-WJ30ET)
- WALTER Jobber Drill, 5.50mm, Carbide, A3389DPL-5.5 (A3389DPL-5.5)
- WALTER Jobber Drill, 3/8", Carbide, A6589DPP-3/8IN (A6589DPP-3/8IN)
- Walter Coolant Fed Drill Bits