Shop All Coolant Fed Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Extra Long Drill, 10.20mm, Carbide, DC170-16-10.200A1-WJ30EJ
Mfr # DC170-16-10.200A1-WJ30EJ
Zoro # G0110105
product price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.20 mm
- Shank Type Straight
- Flute Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC170-16-10.200A1-WJ30EJ
- Zoro # G0110105
- Country of Origin France
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.20 mm |
Size | 10.20mm |
Shank Dia. | 12.00 mm |
Overall Length | 247.00 mm |
Flute Length | 198.00 mm |
Maximum Drilling Depth | 198.00 mm |
Depth:Dia. Ratio | 16xD |
Dimension Type | Metric |
Depth x Dia. Ratio | 16xD |
Drill Diameter Tolerance | H7 |
Drill Length Class | Extra Long |
Shank Length | 45.00 mm |
Drill Point Length | 1.86mm |
Description
Extra Long Drill Bit, Drill Bit Size 10.20 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, TiAlN+AlCrN, Material Grade - Machining WJ30EJ, Maximum Drilling Depth 198.00 mm, Metric, 16xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAW TRAX Panel Express (PE)
- KIPP Adjustable Handle, Modern Design, Sz. 0, M04X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.0041X35)
- HUSQVARNA RATCHET PLATE (506266401)
- KRAFT TOOL Fine Cell Red Rubber Float, 8" x 4 (PL371)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 4.90mm, Carbide, DC150-03-04.900A0-WJ30RE (DC150-03-04.900A0-WJ30RE)
- WALTER High Performance Drills, 0.1535 inch diameter, 8 xDc, Carbide, axial i (DC160-08-03.900A1-WJ30ET)
- WALTER Coolant Fed Drill, 11.3mm, 140, Carbide, A3293TTP-11.3 (A3293TTP-11.3)
- WALTER Jobber Drill, 1/8", Carbide, A6489DPP-1/8IN (A6489DPP-1/8IN)
- WALTER High Performance Drills, 0.1437 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.650A1-WJ30ET)
- WALTER High Performance Drills, 0.4219 inch diameter, 5 xDc, Carbide, axial i (DC160-05-10.716A1-WJ30ET)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.00Mm (HPDCR 0300A)
- Walter Drill Bits