Shop All Extra Long Drill Bits
Walter
Walter Titex - Solid carbide twist drill, Extra Long Drill, 10.00mm, Carbide, DC150-12-10.000A1-WJ30TA
Mfr # DC150-12-10.000A1-WJ30TA
Zoro # G7245379
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 10.00 mm
- Shank Type Straight
- Size 10.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # DC150-12-10.000A1-WJ30TA
- Zoro # G7245379
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 10.00 mm |
Size | 10.00mm |
Shank Dia. | 10.00 mm |
Overall Length | 180.00 mm |
Flute Length | 138.00 mm |
Maximum Drilling Depth | 123.00 mm |
Dimension Type | Metric |
Metric Size | 0.39mm |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drill Point Length | 1.82mm |
Drill Length Class | Extra Long |
Shank Length | 40.00 mm |
Drill Diameter Tolerance | M7 |
Description
Extra Long Drill Bit, Drill Bit Size 10.00 mm, Drill Bit Point Angle 140 Degrees , Split Point, Carbide, TiAlN, Material Grade - Machining WJ30TA, Maximum Drilling Depth 123.00 mm, Metric, 12xD
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Down O-Flute, 1/8, 1/2, 2 (62-713)
- HUSQVARNA Diamond Saw Blade, Wet/Dry Cutting Type (Vari-Cut Turbo 10)
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (440140)
- STEEL GRIP 1/8 in. X 3 in. L Slotted Screwdriver 1 pc (DR76552)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-3/16IN)
- WALTER Walter Titex - Extra long deep-hole drill (A1822-10)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-4.2)
- WALTER Extra Length Drill Bits, unit: inch, Point angle: 140, Hand: Right, Co (DC160-16-11.113A1-WJ30EU)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO19)
- WALTER Walter Titex - Extra long deep-hole drill (A1722-10)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 3/16 inch (057412)
- Walter Extra Long Drill Bits