Shop All Spotting Drills
Walter
Walter Titex - Solid carbide NC spot drill, 90
Mfr # A1174-6
Zoro # G8317242
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 6.00mm - 0.2362
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1174-6
- Zoro # G8317242
- Country of Origin Bulgaria
- Category Spotting Drills
Dimensions
Size - Decimal | 6.00mm - 0.2362 |
Flute Length | 20.00 mm |
Overall Length | 66.00 mm |
Shank Dia. | 6 mm |
Size (mm) | 6.000 |
Drill Size | 6.00mm |
Drill Bit Dimension Type | Metric |
Size- Decimal | 6.00mm (0.2362) |
Depth:Dia. Ratio | 1xD |
Drill Bit Size | 6.00 mm |
Body Dia. | 6.00 mm |
Depth x Dia. Ratio | 1xD |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 6.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .187 HSS Chucking Reamer Straight Flute Straight Shank (5475371)
- JET Collection Bags, 1-11/16ftLx23-5/8inH, PK5 (717511)
- PROPAC POUCH W/CERT LOGO (B6107-CERT)
- CLEVELAND 4-Flute Cobalt 8% Coarse Square Single Roughing End Mill Cleveland RG8 Bright 1/2x1/2x1-1/4x3-1/4 (C31181)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-6)
- BLAIR Spotweld Pilots for BLR11090, 3 pcs. (11121)
- Walter Spotting Drills