Shop All Spotting Drills
Walter
Walter Titex - Solid carbide NC spot drill, 90
Mfr # A1174-4
Zoro # G8062336
product price: $43.09
/ea
$43.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 4.00mm - 0.1575
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1174-4
- Zoro # G8062336
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 4.00mm - 0.1575 |
Flute Length | 17.00 mm |
Overall Length | 55.00 mm |
Shank Dia. | 4 mm |
Depth x Dia. Ratio | 1xD |
Depth:Dia. Ratio | 1xD |
Drill Bit Size | 4.00 mm |
Body Dia. | 4.00 mm |
Size- Decimal | 4.00mm (0.1575) |
Drill Size | 4.00mm |
Drill Bit Dimension Type | Metric |
Size (mm) | 4.000 |
Description
Spotting Drill Bit, Carbide, 90 Degrees , 4.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Nylon hammer d.32 mm 336 g (70171032)
- LENOX Carbide Hole Cutter Kit, 12 Pc (30877-300CHC)
- QLT BY MARSHALLTOWN Rebar Bender, 5/8 Cap, 34 In L, Steel, Red (14739)
- DRILL AMERICA 9/32"x12" HSS Aircraft Extension Drill Bit, Overall Length: 12" (DWDA/CX129/32)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-6)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- MICRO 100 Drill Spotting/Centering 120Deg. (SPD-375-120)
- Walter Countersinks, Center Drills & Spotting Drills