Shop All Micro Size Drill Bits
Walter
Walter Titex - Solid carbide Micro-Pilot drill
Mfr # A6181AML-2.55
Zoro # G4856271
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.1004
- Drill Bit Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6181AML-2.55
- Zoro # G4856271
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.55 mm |
Shank Dia. | 3.00 mm |
Overall Length | 62.00 mm |
Flute Length | 1/2 in |
Maximum Drilling Depth | 0.5120 in |
Depth x Dia. Ratio | 2xD |
Sizes Included | 0.1004" |
Depth:Dia. Ratio | 2xD |
Drill Diameter Tolerance | P7 |
Shank Length | 45.00 mm |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 2.55 mm, Drill Bit Point Angle 150 Degrees , Self-Centering Point, Carbide, AlTiN, P7, Spiral, High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Spark Plug Tap, 18mm x 1.50mm (82576)
- OSG Carbide End Mill, VG441, 3/16 D, 7/16 Cut L (VG441-1875)
- MILWAUKEE TOOL 29-1/2" Max-Lok SDS MAX Adapter (48-20-6962)
- MAYHEW PRY BAR LINE UP REG 42" HD 475 (MY40023)
- WALTER Walter Titex - Micro drill (A3143-1.05)
- WALTER Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: (DB133-12-01.588A1-WJ30ER)
- WALTER Walter Titex - Micro drill (A3143-0.25)
- WALTER Micro Drill, Solid Carbide, Uncoated (A3162-0.59)
- WALTER Walter Titex - Micro drill (A3143-0.05)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.30mm, Carbide, DB133-05-01.300A0-WJ30EL (DB133-05-01.300A0-WJ30EL)
- OSG Micro Drill, 0.0087, Carbide, 1.50mm Flute (3300022)
- Walter Drill Bits