Shop All Jobber Length Drill Bits
Walter
Walter Titex - Solid carbide maximiza
Mfr # A3367-15
Zoro # G8201067
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 15.00 mm
- Drill Bit Point Angle 130 Degrees
- Drill Bit Material Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3367-15
- Zoro # G8201067
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 15.00 mm |
Shank Dia. | 16 mm |
Overall Length | 133.00 mm |
Flute Length | 83.00 mm |
Maximum Drilling Depth | 63 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Drilling Depth | 63.00mm |
Shank Length | 48 mm |
Drill Diameter Tolerance | M7 |
Drill Length Class | Jobber Length |
Drill Point Length | 3.50mm |
Description
Jobber Length Drill Bit, Drill Bit Size 15.00 mm, Drill Bit Point Angle 130 Degrees , Carbide, Bright (Uncoated), Decimal Equivalent 0.5906, Metric, Drill Bit Point Type 4 Facet Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1140)
- KEO NC Spotting Drill, 120 Deg, 3/8, HSS (33380)
- PEAK Fixed Focus Loupe, 15X, 19.8mm Lens Dia. (TS1962)
- OSG Carbide End Mill, 1/2 in. dia, 1 in. Cut L (641-5002)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-4.5)
- WALTER Walter Titex - Deep-hole twist drill (A1222-NO28)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-1/4IN)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 1/2", Carbide, DC150-03-12.700A1-WJ30RE (DC150-03-12.700A1-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-15)
- WALTER Walter Titex - Deep-hole twist drill (A1222-27/64IN)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH Bright HSS RHS/RHC 23/64 (68923)
- Walter Jobber Length Drill Bits