Shop All Jobber Length Drill Bits
Walter
Walter Titex - Solid carbide coolant through pilot drill
Mfr # A7191TFT-4.5
Zoro # G6150916
Free Shipping & Returns
$99.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
- Drill Bit Finish TiNAl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A7191TFT-4.5
- Zoro # G6150916
- Country of Origin China
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.50 mm |
Shank Dia. | 6.00 mm |
Overall Length | 66.00 mm |
Flute Length | 16.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Shank Length | 42.00 mm |
Drilling Depth | 9.00mm |
Drill Diameter Tolerance | P7 |
Drill Point Length | 0 in |
Description
Flat Bottom Drill Bit, Drill Bit Size 4.50 mm, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide, TiNAl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING NORSEMAN DRILL 135-Deg Split Pt 3/8" Jobber Length HSS Std Twist Drill Bit Set 115-Pc (93840)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 1/8 (47634)
- GEARWRENCH 10mm 90T 12 PT Flex Combi Ratchet Wrench (KDT86710)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 14-3/16in (810055)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-3)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-10)
- WALTER Walter Titex - Twist drill (A1244-NO75)
- WALTER Jobber Drill, 11.00mm, Carbide, A3486TIP-11 (A3486TIP-11)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- WALTER Walter Titex - Jobber drill (A1211-8.05)
- CENTURY DRILL & TOOL #46 Jobber Length Drill Bit (11446)
- Walter Drill Bits