Shop All Jobber Length Drill Bits
Walter
Walter Titex - Solid carbide coolant through pilot drill
Mfr # A7191TFT-1/4IN
Zoro # G6084382
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 180 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.2500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A7191TFT-1/4IN
- Zoro # G6084382
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 8.00 mm |
Overall Length | 79.00 mm |
Flute Length | 23.00 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Drilling Depth | 13.00mm |
Shank Length | 1.850 in |
Drill Point Length | 0 in |
Drill Diameter Tolerance | P7 |
Description
Flat Bottom Drill Bit, Drill Bit Size 1/4 in, 180 Degrees Drill Bit Point Angle, Flat Bottom, Carbide, TiNAl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Masonry Bit, 5/16 In, 13 In L, Shank1/4 In (6PTF4)
- FEIN Fleece Wheel, 4 In, 180Grit, Fine, For10F050 (63721009018)
- DRILL AMERICA m50x3 HSS Metric Hand Tap (DWTSMT50X3)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit Metric Socket 4mm (80442)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A7191TFT-3)
- WALTER Walter Titex - Jobber drill (A1211-0.85)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 7.55mm Size, DC150-05-07.550A1-WJ30RE (DC150-05-07.550A1-WJ30RE)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-15)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-3/8IN)
- WALTER Walter Titex - Twist drill (A1247-2.5)
- WESTWARD #7 HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL77)
- Walter Jobber Length Drill Bits