Shop All Jobber Length Drill Bits
Walter
Walter Titex - Solid carbide coolant through pilot drill
Mfr # A6181TFT-15
Zoro # G6230481
Free Shipping & Returns
$295.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 150 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.5906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A6181TFT-15
- Zoro # G6230481
- Country of Origin France
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 15.00 mm |
Shank Dia. | 16 mm |
Overall Length | 133.00 mm |
Flute Length | 65.00 mm |
Maximum Drilling Depth | 65 mm |
Depth:Dia. Ratio | 2xD |
Depth x Dia. Ratio | 2xD |
Shank Length | 48 mm |
Drilling Depth | 49.00mm |
Drill Point Length | 0.079 in |
Drill Diameter Tolerance | P7 |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 15.00 mm, Drill Bit Point Angle 150 Degrees , Carbide, TiNAl, Decimal Equivalent 0.5906, Metric, Drill Bit Point Type Self-Centering Point, Coolant Through, Number of Coolant Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Chalk Line Reel, 150 ft. L, Orange (G150BOLD)
- DIXON Large Hose, Crimper (860)
- STAHLWILLE TOOLS Double ended ring Wrench Size 8 x 10 mm L.180 mm (41040810)
- UNIVERSAL TOOL 1/4" Aircraft Drill (UT8894)
- WALTER Walter Titex - Solid carbide coolant through pilot drill (A6181TFT-10)
- WALTER Walter Titex - Deep-hole twist drill (A1249XPL-6)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 12.50mm, Carbide, DC150-03-12.500A1-WJ30RE (DC150-03-12.500A1-WJ30RE)
- WALTER Walter Titex - Jobber drill (A1211-1/16IN)
- WALTER Walter Titex - Carbide twist drill, Jobber Drill Bit, Metric, 7.55mm Size, DC150-05-07.550A1-WJ30RE (DC150-05-07.550A1-WJ30RE)
- WALTER Walter Titex - Jobber drill (A1211-8.05)
- CHAMPION CUTTING TOOL Brute XL5 Promo Pack, Includes 29 Piece XL5 Twister Drill Set TWISTER-XL5 (CHA TWISTER-XL5-PROMO)
- Walter Jobber Length Drill Bits