Shop All Step Drill Bits
Walter
Walter Titex - Solid carbide coolant through pilot chamfering dri
Mfr # K3281TFT-8
Zoro # G6098321
Free Shipping & Returns
$256.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 8.00 mm
- Drill Bit Point Angle 150 Degrees
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # K3281TFT-8
- Zoro # G6098321
- Country of Origin Germany
- Category Step Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 8.00 mm |
Shank Dia. | 12.00 mm |
Overall Length | 102.00 mm |
Flute Length | 40.00 mm |
Depth x Dia. Ratio | 1xD |
Depth:Dia. Ratio | 2xD |
Drilling Depth | 16.00mm |
Shank Length | 45 mm |
Drill Point Length | 0.042 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | P7 |
Description
Step Chamfer Drill Bit, Drill Bit Size 8.00 mm, Drill Bit Point Angle 150 Degrees , Carbide, TiNAl, Decimal Equivalent 0.3150, Measurement System Metric, Flute Length 40.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 7/8" Hex SAE Socket, 6 Points (J5028H)
- MILESCRAFT 8" Face Clamp for Woodworking (4003)
- MELIN TOOL CO Gnrl Purpose End Mill, Carbide, Sqr, 3/8x1", Finish: Uncoated (CCMG-1212-NC)
- SEYMOUR MIDWEST S600 Soil Probe Utility Tool, 48 in L Probe, Fiberglass Probe, TCushion Grip Handle (85465)
- WALTER Walter Titex - Solid carbide coolant through pilot chamfering dri (K3281TFT-10)
- NORSEMAN BY VIKING DRILL AND TOOL 1/4" to 3/4" #3 78-AG Ultra Bit Multi-Diameter Step Drill (00703)
- DRILL AMERICA #3 HSS Quick Change Hex Shank Step Drill Bit, (1/4" - 3/4" by 1/16") (STE3HEX)
- LENOX HSS Step Drill Bit 13 Sizes, 1/8-1/2" (30881VB1)
- ASTRO PNEUMATIC SET MAX DUTY STEP DRILL BIT (AO9442)
- H & H INDUSTRIAL PRODUCTS 1/4-1-3/8" TiN Coated High Speed Steel Step Drill With 10 Steps (5000-0876)
- MILWAUKEE TOOL #7 Step Drill Bit, 7/8" Single Hole (48-89-9207)
- Walter Step Drill Bits