Shop All Step Drill Bits
Walter
Walter Titex - Solid carbide coolant through pilot chamfering dri
Mfr # K3281TFT-3
Zoro # G6141107
product price: $134.00
/ea
Free Shipping & Returns
$134.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Number of Pieces 1
- Coolant Fed Coolant Through
- Drill Bit Finish TiNAl
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # K3281TFT-3
- Zoro # G6141107
- Country of Origin Germany
- Category Step Drill Bits
Dimensions
Shank Dia. | 6.00 mm |
Flute Length | 20.00 mm |
Depth:Dia. Ratio | 2xD |
Drill Bit Size | 3.00 mm |
Overall Length | 66.00 mm |
Drill Bit Dimension Type | Metric |
Depth x Dia. Ratio | 1xD |
Shank Length | 36 mm |
Drilling Depth | 6.00mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | P7 |
Drill Point Length | 0.016 in |
Description
Step Chamfer Drill Bit, Drill Bit Size 3.00 mm, Drill Bit Point Angle 150 Degrees , Carbide, TiNAl, Decimal Equivalent 0.1181, Measurement System Metric, Flute Length 20.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Taper 4 Flutes (1121800)
- PLATT Tool Organizer Pallet, 17-1/4"L x 12-1/4"W, G Pallet (G PALLET)
- J.W. WINCO GN300-63-M8-50 Adjustable Lever Steel (8N50A02K)
- MILWAUKEE TOOL EXACT #6 – 750 MCM Copper 12T U Style Die Kit (49-12-KITC)
- WALTER Walter Titex - Solid carbide coolant through pilot chamfering dri (K3281TFT-10)
- UNIBOR 1/4in-3/4in Multicut Impact Shank Step Drill (06X2EIMP)
- WALTER SURFACE TECHNOLOGIES Step Drill, Str 12-Step 3/16"-7/8"x3/8" (01W105)
- IRWIN HSS Step Drill Bit 7/8in. (10311ZR)
- VERSADRIVE HMT Step Drill 3/16-1/2 in. 1/16 in. Increments (505030-0010)
- DRILL AMERICA #5 HSS Quick Change Hex Shank Step Drill Bit, (1/4" - 1-3/8" by 1/8") (STE5HEX)
- LENOX , Vari-Bits VB-12 3/8in. Chuck 7/8in. to 1 3/8in. Holes (30912)
- Walter Step Drill Bits