Shop All Step Drill Bits
Walter
Walter Titex - Solid carbide coolant through pilot chamfering dri
Mfr # K3281TFT-12
Zoro # G6101487
product price: $349.00
/ea
Free Shipping & Returns
$349.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Number of Pieces 1
- Coolant Fed Coolant Through
- Drill Bit Finish TiNAl
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # K3281TFT-12
- Zoro # G6101487
- Country of Origin Germany
- Category Step Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Flute Length | 52.00 mm |
Depth:Dia. Ratio | 2xD |
Shank Dia. | 14.00 mm |
Overall Length | 107.00 mm |
Drill Bit Size | 12.00 mm |
Depth x Dia. Ratio | 1xD |
Drilling Depth | 24.00mm |
Shank Length | 45 mm |
Drill Length Class | Jobber Length |
Drill Point Length | 0.063 in |
Drill Diameter Tolerance | P7 |
Description
Step Chamfer Drill Bit, Drill Bit Size 12.00 mm, Drill Bit Point Angle 150 Degrees , Carbide, TiNAl, Decimal Equivalent 0.4724, Measurement System Metric, Flute Length 52.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Concrete Forming Pin, 0.145"x2-1/2", PK100 (CFPM)
- TEKTON T25 Tip, 1/2 in. Drive, Torx (SHB24225)
- CLE-LINE 135° Aircraft Extension Drill Cle-Line 1805 Steam Oxide HSS RHS/RHC 1/8 (C23725)
- HUOT End Mill Dispenser, Master, 2 Flute (13300)
- WALTER Walter Titex - Solid carbide coolant through pilot chamfering dri (K3281TFT-10)
- DRILLCO 3PC STEP DRILL SET TIN - #1, #2, #3 (895SET)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101004)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101008F)
- VERSADRIVE HMT ImpactaStep Cutter 13/16, 7/8, 15/16, 1, 1-1/16 (506030-0030)
- BOSCH Impact Step Drill 1/2x1/8" (IMSD46401)
- DRILL AMERICA 1/8 to 1/2 by 1/32 Increments Unibit (VAC1)
- Walter Step Drill Bits