Shop All Straight Flute Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill, straight flut
Mfr # A3687-9
Zoro # G6214442
product price: $247.00
/ea
Free Shipping & Returns
$247.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.3543
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3687-9
- Zoro # G6214442
- Country of Origin Germany
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.00 mm |
Shank Dia. | 10.00 mm |
Overall Length | 184.00 mm |
Flute Length | 142.00 mm |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Shank Length | 40.00mm |
Drilling Depth | 122.00mm |
Drill Point Length | 2.60 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | K6 |
Description
Straight Flute Drill Bit, Drill Bit Size 9.00 mm, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.3543, Metric, Web Thinned Drill Bit Point Type, Flute Length 142.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Impact XPS Impact Bit Set, 60 pcs (E-01644)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48731)
- PICA Pica Dry Longlife Automatic Pencil and Multi-Use graphite Refill Leads, 10 graphite (30403)
- ZORO SELECT Chucking Reamer, 23/64 In., 6 Flute, HSS (11V329)
- ZORO SELECT Straight Flute Drill, Bright (470-000029)
- M.A. FORD Twister Hi-Roc Drill, 0.90Mm (20003540)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 53 X 1/2" (JDR-53)
- M.A. FORD Twister Hi-Roc Drill, 1/32 (20003120)
- OSG Jobber Drill Bit, W, Carbide (200-3860)
- LISLE Flutes, 86mm, 16 pcs. (61660)
- OSG Jobber Drill Bit, 5/16 in., Carbide (200-3125)
- Walter Drill Bits