Shop All Straight Flute Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill, straight flut
Mfr # A3687-20
Zoro # G6187501
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 20.00 mm
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.7874
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A3687-20
- Zoro # G6187501
- Country of Origin Germany
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 20.00 mm |
Shank Dia. | 20.00 mm |
Overall Length | 254.00 mm |
Flute Length | 202.00 mm |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drilling Depth | 172.00mm |
Shank Length | 50.00mm |
Drill Diameter Tolerance | K6 |
Drill Point Length | 5.77 mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 20.00 mm, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.7874, Metric, Web Thinned Drill Bit Point Type, Flute Length 202.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" Right Hand Internal Mini Grooving & Cut-Off Holder (2306-1750)
- OSG Carbide End Mill, 1/2in dia, 1-1/2in Cut L (26500716)
- DIABLO SDS-Max Ground Rod Drivers Deliver Xtrm (DMAMXCH1040)
- CAL-VAN TOOLS Tamper Proof X-Long Torx Screwdriver Set (917)
- KODIAK CUTTING TOOLS 3/16 Carbide Drill Straight Flute ALTIN Coated (5529227)
- ZORO SELECT Straight Flute Drill, Size 9/64 in, Bright (470-101406)
- KODIAK CUTTING TOOLS #26 Carbide Drill Straight Flute (5441084)
- COBRA CARBIDE Straight Flute Drill Uncoated, Flute Length: 30 mm (32344)
- M.A. FORD Twister Hi-Roc Drill, 17/32 (20053120)
- M.A. FORD Twister Hi-Roc Drill, 2.00Mm (20007870)
- ZORO SELECT Straight Flute Drill, Size 3/16 in, Bright (470-101875)
- Walter Straight Flute Drill Bits