Shop All Straight Flute Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill, straight flut
Mfr # A3687-15
Zoro # G6074661
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.5906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3687-15
- Zoro # G6074661
- UPC # 00816387014772
- Country of Origin Germany
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 15.00 mm |
Shank Dia. | 16.00 mm |
Overall Length | 227.00 mm |
Flute Length | 177.00 mm |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drilling Depth | 153.00mm |
Shank Length | 48.00mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | K6 |
Drill Point Length | 4.33 mm |
Description
Straight Flute Drill Bit, Drill Bit Size 15.00 mm, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5906, Metric, Web Thinned Drill Bit Point Type, Flute Length 177.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN O-Ring Lid for 1690 Cases (1693)
- HARVEY TOOL End Mill for Plastics - Ball Upcut - 2 Flute, 0.2500" (1/4), Overall Length: 3" (71416)
- CRAFTSMAN Wrenches, 1-1/8" Standard SAE Combinatio (CMMT44707)
- PROTO Screwdriver Sets, Cushion Grip, 8 Pieces (J1208SCPF)
- WALTER Walter Titex - Solid carbide coolant through drill, straight flut (A3487-14)
- MELIN TOOL CO Straight Flute Drill, Carbide, 6mm x 33mm (JDR-6MM)
- MELIN TOOL CO Straight Flute Drill, Carbide, 7mm x 38mm (JDR-7MM)
- QUICKCABLE Centerless Drill Bit, 2 Flute (9940-001)
- M.A. FORD Twister Hi-Roc Drill, 2.60Mm (20010240)
- M.A. FORD Twister Hi-Roc Drill, #47 (20007850)
- OSG Jobber Drill Bit, 3/16 in., Carbide (200-1875)
- Walter Straight Flute Drill Bits