Shop All Straight Flute Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill, straight flut
Mfr # A3487-14
Zoro # G6190685
Free Shipping & Returns
$305.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 14.00 mm
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.5512
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A3487-14
- Zoro # G6190685
- UPC # 04031132211138
- Country of Origin Germany
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 14.00 mm |
Shank Dia. | 14.00 mm |
Overall Length | 160.00 mm |
Flute Length | 113.00 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Drilling Depth | 85.00mm |
Shank Length | 45.00mm |
Drill Diameter Tolerance | K6 |
Drill Length Class | Jobber Length |
Drill Point Length | 4.04 mm |
Description
Straight Flute Drill Bit, Drill Bit Size 14.00 mm, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5512, Metric, Web Thinned Drill Bit Point Type, Flute Length 113.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (J7428H)
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-12 Tip, 1 1/4 in L (54TN44)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 6.000"L, Hex, 10PK (HCBG0410T)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 18 mm Size, Standard Socket, Black Phosphate (49-66-6250)
- OSG Jobber Drill Bit, #30, Carbide (200-1285)
- OSG Jobber Drill Bit, 25/64 in., Carbide (200-3906)
- ZORO SELECT Straight Flute Drill, Bright (470-402362)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 52 x 11/16", Number of Flutes: 2 (JDR-52)
- OSG Jobber Drill Bit, 8.00mm, Carbide (200-3150)
- M.A. FORD Twister Hi-Roc Drill, 4.90Mm (20019290)
- M.A. FORD Twister Hi-Roc Drill, 1.30Mm (20005110)
- Walter Drill Bits