Shop All Straight Flute Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill, straight flut
Mfr # A3487-11
Zoro # G6069287
product price: $221.00
/ea
Free Shipping & Returns
$221.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.4331
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3487-11
- Zoro # G6069287
- Country of Origin Germany
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 11.00 mm |
Shank Dia. | 12.00 mm |
Overall Length | 151.00 mm |
Flute Length | 104.00 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 45.00mm |
Drilling Depth | 80.00mm |
Drill Point Length | 3.18 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | K6 |
Description
Straight Flute Drill Bit, Drill Bit Size 11.00 mm, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4331, Metric, Web Thinned Drill Bit Point Type, Flute Length 104.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Professional 5 Pieces Woodworking Kit (19876)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-03-013)
- MILWAUKEE TOOL EXACT 1-3/8" SINK Die (49-16-2700)
- MORSE Csp1444 Mk Morse Trigger (CSP1444)
- ZORO SELECT 1/4" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (15002500)
- ZORO SELECT Straight Flute Drill, Size 3/8, Bright (470-103750)
- MELIN TOOL CO Carbide Str-Fl Drill Wire 7 X 1-3/16 (JDR-7-ALTIN)
- DRILL AMERICA 1/4" Carbide Tipped Die Drill Bit (D/ADIE1/4)
- ZORO SELECT Straight Flute Drill, Size 3/32 in, Bright (470-100938)
- MELIN TOOL CO Carbide Str-Fl Drill Wire, 50 x 11/16" (JDR-50)
- ZORO SELECT Straight Flute Drill, Bright (470-000029)
- Walter Straight Flute Drill Bits