Shop All Straight Flute Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill, straight flut
Mfr # A3387-19.5
Zoro # G6222447
product price: $439.00
/ea
Free Shipping & Returns
$439.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.7677
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3387-19.5
- Zoro # G6222447
- Country of Origin Germany
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 19.50 mm |
Shank Dia. | 20.00 mm |
Overall Length | 153.00 mm |
Depth:Dia. Ratio | 5xD |
Metric Size | 19.500 |
Drill Diameter Tolerance | K6 |
Shank Length | 50.00mm |
Drill Point Length | 5.63 mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 19.50 mm, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.7677, Metric, Web Thinned Drill Bit Point Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2912808)
- GREY PNEUMATIC 3/8" Dr. 7 Pc. 4" Length Fractional Hex Driver Set (1247H)
- GREENLEE Cable Cutter, 718 (718)
- BONDHUS 8Pc Star Tip Scrwdrv Set T9-T4 (34534)
- OSG Jobber Drill Bit, 8.00mm, Carbide (200-3150)
- ZORO SELECT Straight Flute Drill, Size 1/8, Bright (470-101250)
- KODIAK CUTTING TOOLS #26 Carbide Drill Straight Flute (5441084)
- OSG 1/16" Carbide 140 Deg. Jobber Length Drill Bit (200-0625)
- KODIAK CUTTING TOOLS A Carbide Drill Straight Flute ALTIN Coated (5529436)
- MELIN TOOL CO Straight Flute Drill, Carbide, 1/16x5/8" (JDR-1/16)
- M.A. FORD Twister Hi-Roc Drill, 1.30Mm (20005110)
- Walter Drill Bits