Shop All Straight Flute Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill, straight flut
Mfr # A3387-15
Zoro # G6069725
product price: $315.00
/ea
Free Shipping & Returns
$315.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.5906
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3387-15
- Zoro # G6069725
- Country of Origin Germany
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 15.00 mm |
Shank Dia. | 16.00 mm |
Overall Length | 133.00 mm |
Depth:Dia. Ratio | 5xD |
Metric Size | 15.000 |
Drill Point Length | 4.33 mm |
Drill Diameter Tolerance | K6 |
Shank Length | 48.00mm |
Drill Length Class | Jobber Length |
Description
Straight Flute Drill Bit, Drill Bit Size 15.00 mm, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.5906, Metric, Web Thinned Drill Bit Point Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size # 41 (H1312CW)
- GEARWRENCH 11mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85511)
- CLEVELAND 2-Flute HSS Square Double End Mill Cleveland HD-2 Bright 3/8x3/8x9/16x3-1/2 (C42065)
- ROADPRO Folding Lock Knife, w/Nylon Case, 4" (SST-60241)
- ZORO SELECT Straight Flute Drill, Size 3/16, TiAlN (470-101875B)
- MELIN TOOL CO Straight Flute Drill, Carbide, 8mm x 41mm (JDR-8MM)
- MELIN TOOL CO Drill, Carbide, Str-Fl, 5/64 x 11/16 (JDR-5/64)
- OSG Jobber Drill Bit, 3/32 in., Carbide (200-0938)
- CJT KOOLCARB Bore Drill, 25/64, 3-7/16"-FL, 135PT (15403906)
- M.A. FORD Twister Hi-Roc Drill, 2.60Mm (20010240)
- ZORO SELECT Straight Flute Drill, Size 1/4, Bright (470-102500)
- Walter Straight Flute Drill Bits