Shop All Straight Flute Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill, straight flut
Mfr # A3387-12
Zoro # G6182757
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 120 Degrees
- Decimal Equivalent 0.4724
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3387-12
- Zoro # G6182757
- Country of Origin Germany
- Category Straight Flute Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 12.00 mm |
Shank Dia. | 12.00 mm |
Overall Length | 118.00 mm |
Depth:Dia. Ratio | 5xD |
Metric Size | 12.000 |
Drill Point Length | 3.46 mm |
Shank Length | 45.00mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | K6 |
Description
Straight Flute Drill Bit, Drill Bit Size 12.00 mm, 120 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.4724, Metric, Web Thinned Drill Bit Point Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide (J07521M)
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 1/2" (KTI-41316)
- TEKTON T15 x 4" Screwdriver 4 in. Round (26802)
- KD TOOLS 3/8" Drive, 3/4" SAE Socket, 6 Points (80371)
- ZORO SELECT Straight Flute Drill, Size 1/4, TiAlN (470-102500B)
- OSG Jobber Drill Bit, #40, Carbide (200-0980)
- OSG Jobber Drill Bit, 4.00mm, Carbide (200-1575)
- OSG Jobber Drill Bit, 5.00mm, Carbide (200-1968)
- ZORO SELECT Straight Flute Drill, Bright (470-000021)
- ZORO SELECT Straight Flute Drill, Bright (470-401969)
- DRILL AMERICA 3/32" Carbide Tipped Die Drill Bit (D/ADIE3/32)
- Walter Straight Flute Drill Bits