Shop All Micro Size Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill Micro
Mfr # A6789AMP-3/32IN
Zoro # G4760697
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 3/32 in
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0938
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6789AMP-3/32IN
- Zoro # G4760697
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/32 in |
Shank Dia. | 3.00 mm |
Overall Length | 97.00 mm |
Flute Length | 2 3/16 in |
Maximum Drilling Depth | 2.2050 in |
Sizes Included | 3/32" |
Depth x Dia. Ratio | 20xD |
Depth:Dia. Ratio | 20xD |
Drill Diameter Tolerance | H7 |
Drill Length Class | Micro Length |
Shank Length | 37.00 mm |
Description
Micro Drill Bit, Drill Bit Size 3/32 in, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, H7, Spiral, High Performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 9/16-18 UNF (CCT1060-132)
- RIDGID Replacement Pipe Cutter Wheel, Steel (33220)
- WIHA 3/8" Drive Socket Set Metric 16 Pieces 8 mm to 20 mm , Chrome (30192)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (210979110GR)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A3389AML-2.4)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6789AMP-2.6)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6589AMP-2.5)
- WALTER Walter Titex - Micro drill (A3143-1.05)
- WALTER Walter Titex - Micro drill (A3143-0.25)
- WALTER Walter Titex - Micro drill (A3143-0.48)
- Walter Micro Size Drill Bits