Shop All Micro Size Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill Micro
Mfr # A6789AMP-2.6
Zoro # G6097472
product price: $294.99
/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1024
- Drill Bit Material Solid Carbide
- Drill Bit Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6789AMP-2.6
- Zoro # G6097472
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.60 mm |
Shank Dia. | 3.00 mm |
Overall Length | 107.00 mm |
Flute Length | 61.00 mm |
Maximum Drilling Depth | 61.00 mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Drilling Depth | 57.00mm |
Shank Length | 42.00 mm |
Drill Diameter Tolerance | H7 |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 2.60 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, H7, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20006250)
- WRIGHT TOOL Attachment 1/2" Drive Impact Extension w (4909)
- PFERD 10" Square File - DIY Packaged - Second Cut, with Handle (11091P)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal (99949-13-03)
- WALTER Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: (DB133-12-01.588A1-WJ30ER)
- WALTER Walter Titex - Micro drill (A3143-0.25)
- WALTER Micro Drill, Solid Carbide, Uncoated (A3162-0.59)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- WALTER Walter Titex - Micro drill (A3143-0.6)
- WALTER Walter Titex - Micro drill (A3143-0.48)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.60mm, Carbide, DB133-08-01.600A0-WJ30ER (DB133-08-01.600A0-WJ30ER)
- Walter Drill Bits