Shop All Micro Size Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill Micro
Mfr # A6789AMP-2.3
Zoro # G6150051
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.30 mm
- Decimal Equivalent 0.0906
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6789AMP-2.3
- Zoro # G6150051
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.30 mm |
Shank Dia. | 3.00 mm |
Overall Length | 97.00 mm |
Flute Length | 54.00 mm |
Maximum Drilling Depth | 54.00 mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Drilling Depth | 50.00mm |
Shank Length | 39.00 mm |
Drill Diameter Tolerance | H7 |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 2.30 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, H7, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Ret Ring Plier - Fx Tip 1/4 Turn Conv St (9C938)
- KD TOOLS Extension 12", 3/8"Dr (81244)
- DEWALT Hole Saw Arbor, Quick Change, Shank 1/2 (DAH9912CPBM)
- ZORO SELECT Construction Reamer, 1-1/4 In., 7-1/2 L (13H850)
- WALTER Walter Titex - Micro drill (A3143-0.89)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6589AMP-2.5)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A3389AML-2.4)
- WALTER Micro Drill Bits, unit: inch, Point angle: 140, Hand: Right, Coolant: (DB133-12-01.588A1-WJ30ER)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6789AMP-2.6)
- WALTER Walter Titex - Micro drill (A3143-0.05)
- OSG Micro Drill, 0.0354, Carbide, 5.50mm Flute (3300090)
- Walter Drill Bits