Shop All Micro Size Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill Micro
Mfr # A6789AMP-2.1
Zoro # G6090813
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.10 mm
- Decimal Equivalent 0.0827
- Drill Bit Material Solid Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6789AMP-2.1
- Zoro # G6090813
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.10 mm |
Shank Dia. | 3.00 mm |
Overall Length | 90.00 mm |
Flute Length | 49.00 mm |
Maximum Drilling Depth | 49.00 mm |
Depth:Dia. Ratio | 20xD |
Depth x Dia. Ratio | 20xD |
Drilling Depth | 45.00mm |
Shank Length | 37.00 mm |
Drill Diameter Tolerance | H7 |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 2.10 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, H7, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, Bi-Metal, Dia 4-3/4 (3007676L)
- KNIPEX Control Cabinet Key, Multi-Bit, 6-19/64 In (00 11 04)
- GREENLEE Piston, Foam, 1 In, Pk5 (610-5)
- MELNOR OSCILLATOR 4000 SQ FT TURBO (XT45000)
- WALTER Walter Titex - Micro drill (A3143-0.38)
- WALTER Micro Twist Drill, Solid Carbide, TiN (A3378TML-2.5)
- WALTER Walter Titex - Micro drill (A3143-0.48)
- WALTER Walter Titex - Micro drill (A3143-0.25)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.30mm, Carbide, DB133-05-01.300A0-WJ30EL (DB133-05-01.300A0-WJ30EL)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6589AMP-2.5)
- WALTER Walter Titex - Micro drill (A3143-1.05)
- Walter Drill Bits