Shop All Micro Size Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill Micro
Mfr # A6589AMP-2.6
Zoro # G6148186
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.1024
- Drill Bit Material Solid Carbide
- Drill Bit Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6589AMP-2.6
- Zoro # G6148186
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.60 mm |
Shank Dia. | 3.00 mm |
Overall Length | 83.00 mm |
Flute Length | 40.00 mm |
Maximum Drilling Depth | 40.00 mm |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Drilling Depth | 36.00mm |
Shank Length | 39.00 mm |
Drill Diameter Tolerance | H7 |
Drill Length Class | Micro Length |
Description
Micro Drill Bit, Drill Bit Size 2.60 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, H7, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench Set, Black Oxide, 1/4 in to 1 1/4 in Head Sizes, 12 Points, 18-Piece (54DG08)
- MITUTOYO Dial Indicator, .01, 10mm, 8mm, FB (2048SB-10)
- GEARWRENCH 3/8" Drive Wobble Extension 3" (81246)
- SUNEX 3/8" Drive Impact Socket 6 (313MD)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.60mm, Carbide, DB133-08-01.600A0-WJ30ER (DB133-08-01.600A0-WJ30ER)
- WALTER Walter Titex - Micro drill (A3143-0.38)
- WALTER Walter Titex - Micro drill (A3143-0.18)
- WALTER Walter Titex - Micro drill (A3143-0.89)
- WALTER Walter Titex - Micro drill (A3143-1.05)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A3389AML-2.4)
- M.A. FORD Micro Drill Bit, 130D, Wire, 1/8in Shank (30202100)
- Walter Drill Bits