Shop All Micro Size Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill Micro
Mfr # A6589AMP-2.5
Zoro # G6067546
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0984
- Drill Bit Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6589AMP-2.5
- Zoro # G6067546
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.50 mm |
Shank Dia. | 3.00 mm |
Overall Length | 77.00 mm |
Flute Length | 39.00 mm |
Maximum Drilling Depth | 39.00 mm |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Shank Length | 34.00 mm |
Drilling Depth | 35.00mm |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | H7 |
Description
Micro Drill Bit, Drill Bit Size 2.50 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, H7, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket Replacement Chuck Assembly Service Kit Replaces Milwaukee 48-66-1381 (M1670-T)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR3)
- MAYHEW Hollow Punch Set, Not Tether Capable (66002)
- OTC Ball Joint Master Service Kit (6559)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A3389AML-2.4)
- WALTER Walter Titex - Micro drill (A3143-0.18)
- WALTER Walter Titex - Micro drill (A3143-0.25)
- WALTER Jobber Drill, 1.35mm, 140, Carbide (A6488TML-1.35)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.60mm, Carbide, DB133-08-01.600A0-WJ30ER (DB133-08-01.600A0-WJ30ER)
- WALTER Walter Titex - Micro drill (A3143-0.38)
- MICRO 100 3/16" Carbide 118 Deg. Jobber Length Drill Bit (DR-187-2)
- Walter Micro Size Drill Bits