Shop All Micro Size Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill Micro
Mfr # A6589AMP-2
Zoro # G6140391
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0787
- Drill Bit Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6589AMP-2
- Zoro # G6140391
- Country of Origin Germany
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.00 mm |
Shank Dia. | 3.00 mm |
Overall Length | 72.00 mm |
Flute Length | 31.00 mm |
Maximum Drilling Depth | 31.00 mm |
Depth:Dia. Ratio | 12xD |
Depth x Dia. Ratio | 12xD |
Shank Length | 36.00 mm |
Drilling Depth | 28.00mm |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | H7 |
Description
Micro Drill Bit, Drill Bit Size 2.00 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, H7, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator Dial (80-144J)
- GREY PNEUMATIC SKT 1" DR 1" F X 1-1/2" MALE ADAPTER W/ (GP4009A)
- FLEMING SUPPLY 6-piece Pliers Set with Case, Drop Forged and Heat Treated Adjustable Hand Tools with Comfort Grip (171682MDS)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (1125200)
- WALTER Walter Titex - Micro drill (A3143-0.89)
- WALTER Walter Titex - Micro drill (A3153-0.65)
- WALTER Walter Titex - Micro drill (A3143-0.25)
- WALTER Jobber Drill, 1.9mm, 140, Carbide (A6588TML-1.9)
- WALTER Jobber Drill, 1.35mm, 140, Carbide (A6488TML-1.35)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.30mm, Carbide, DB133-05-01.300A0-WJ30EL (DB133-05-01.300A0-WJ30EL)
- M.A. FORD Twister Micro-Tuff Drill, #81 (30501300AM)
- Walter Micro Size Drill Bits