Shop All Micro Size Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill Micro
Mfr # A6489AMP-2.5
Zoro # G6202034
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Decimal Equivalent 0.0984
- Drill Bit Material Solid Carbide
- Drill Bit Finish AlTiN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A6489AMP-2.5
- Zoro # G6202034
- Country of Origin France
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.50 mm |
Shank Dia. | 3.00 mm |
Overall Length | 67.00 mm |
Flute Length | 29.00 mm |
Maximum Drilling Depth | 29.00 mm |
Depth:Dia. Ratio | 8xD |
Depth x Dia. Ratio | 8xD |
Shank Length | 34.00 mm |
Drilling Depth | 25.00mm |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | M7 |
Description
Micro Drill Bit, Drill Bit Size 2.50 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, M7, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 7 Piece SAE/Torx? Fold-Up Phillips/Hex/Torx? Key Set, 12531 (12531)
- WILDE FLUSH FASTENER 10" TONGUE & GROOVE PLIERS-POLISHED-BULK (G271FP.NP/BB)
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1-1/16in Size (W-672)
- MAYHEW PUNCH HOLLOW 1/4" (MY50503)
- WALTER Micro Drill, Solid Carbide, Uncoated (A3162-0.59)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6789AMP-2.6)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6489AMP-2)
- WALTER Walter Titex - Micro drill (A3143-0.38)
- WALTER Walter Titex - Micro drill (A3143-0.18)
- WALTER Walter Titex - Micro drill (A3143-1.05)
- OSG Micro Drill, 0.0032, Carbide, 0.88mm Flute (8589158)
- Walter Micro Size Drill Bits