Shop All Micro Size Drill Bits
Walter
Walter Titex - Solid carbide coolant through drill Micro
Mfr # A3389AML-2.5
Zoro # G6213261
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Size 2.50 mm
- Drill Bit Material Solid Carbide
- Decimal Equivalent 0.0984
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A3389AML-2.5
- Zoro # G6213261
- Country of Origin Germany
- Category Micro Size Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.50 mm |
Shank Dia. | 3.00 mm |
Overall Length | 59.00 mm |
Flute Length | 21.00 mm |
Maximum Drilling Depth | 21.00 mm |
Depth:Dia. Ratio | 5xD |
Depth x Dia. Ratio | 5xD |
Shank Length | 34.00 mm |
Drilling Depth | 17.00mm |
Drill Length Class | Micro Length |
Drill Diameter Tolerance | M7 |
Description
Micro Drill Bit, Drill Bit Size 2.50 mm, Drill Bit Point Angle 140 Degrees , Self-Centering Point, Carbide, AlTiN, M7, Spiral, K30F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit, SDS Plus, 1/4"x4", PK25 (HCFC2041B25 + HCFC2041B10)
- STANLEY BLOCK PLANE REPLAC BLADE (12-508)
- NATIONAL HARDWARE 4 in. L Vinyl Coated Red Steel Rafter Hook 40 lb. cap. (N271-009)
- BIG HORN 3 x 2 Inch Adapter (11318)
- WALTER Walter Titex - Micro drill (A3143-0.6)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6789AMP-2.6)
- WALTER Walter Titex - Solid carbide twist drill, Micro Drill, 1.30mm, Carbide, DB133-05-01.300A0-WJ30EL (DB133-05-01.300A0-WJ30EL)
- WALTER Micro Drill, Solid Carbide, Uncoated (A3162-0.59)
- WALTER Walter Titex - Micro drill (A3143-0.18)
- WALTER Walter Titex - Solid carbide coolant through drill Micro (A6589AMP-2.5)
- HARVEY TOOL Miniature Drill 0.0200" Drill DIAx0.2750" Flute L Carbide Drill, 2 Flutes, Amorphous Diamond Coated (20200-C4)
- Walter Micro Size Drill Bits