Shop All Center Drills
Walter
Walter Titex - Solid carbide centre drill
Mfr # K1161XPL-0.8
Zoro # G6212367
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbide
- Overall Length 31/32 in
- Countersink Style Plain
- Material - Machining Carbide
- Dimension Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # K1161XPL-0.8
- Zoro # G6212367
- Country of Origin France
- Category Center Drills
Dimensions
Overall Length | 31/32 in |
Dimension Type | Metric |
Body Dia. | 3.15 mm |
Size- Decimal | 0.80mm (0.0315) |
Drill Point Dia. | 0.80 mm |
Drill Size | 0.80 mm |
Size - Decimal | 0.80mm - 0.0315 |
Details
Item | Center Drill |
Material | Carbide |
Countersink Style | Plain |
Material - Machining | Carbide |
Cutting Direction - Machining | Right Hand |
Countersink Angle | 60 Degrees |
End Type- Holemaking | Double End |
Measurement System | Metric |
Finish - Machining | AlCrN |
Description
Center Drill, Plain, Carbide, 60 Degrees , 0.80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NRS WSM10S)
- TEKTON 11 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26411)
- JAMESON Wee Buddy Accessory Kit for 1/8" Fish Tape (8-18-AK)
- MILWAUKEE TOOL 3 in. #2 Square 1000 Volt Insulated Screwdriver (48-22-2252)
- WALTER Walter Titex - Solid carbide centre drill (K1161XPL-6.3)
- KEO Drill/Countersink Bit, 82 Deg, #4 1/2, TiN (14582-TiN)
- KEO Drill/Countersink, 60 deg., #19, RH, HSS (11900)
- KEO Drill/Countersink, 60 deg., #12, RH, HSS (11200)
- KEO Drill/Countersink Bit, 60 Deg, #5, HSS, BRGT (10500)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- ZORO SELECT Center Drill, 82 deg. Angle, 2-1/8 in. L (300-002006)
- Walter Center Drills