Shop All Carbide-Tipped Drill Bits
Walter
Walter Titex - Perform
Mfr # 7506486
Zoro # G8311636
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.2795
- Shank Dia. 7.1 mm
- Overall Length 109.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7506486
- Zoro # G8311636
- Country of Origin Brazil
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 7.1 mm |
Overall Length | 109.00 mm |
Flute Length | 69.00 mm |
Maximum Drilling Depth | 57 mm |
Drill Bit Size | 7.10 mm |
Depth:Dia. Ratio | 8xD |
Drill Length Class | Jobber Length |
Drill Point Length | 2.13 mm |
Drill Diameter Tolerance | H8 |
Shank Length | 36.45 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 7.10 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2795, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Crank Handle To DIN 469 Square Socket Sw=17 +0, 3, A=160, H=131, Form:D Mach Handle Revol, Grey Cast (K0685.216X17)
- DE-STA-CO Flat Tip Spindle, 5/8-11, 1.00, 5 (267208)
- MAYHEW 16 ROLLING HEAD PRY BAR (MAY40101)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96041)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- DIABLO Tile And Stone Carbide Tipped Drill Bit (DMANS1040)
- Walter Carbide-Tipped Drill Bits