Shop All Carbide-Tipped Drill Bits
Walter
Walter Titex - Perform
Mfr # 7506439
Zoro # G8305774
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.0945
- Shank Dia. 2.4 mm
- Overall Length 57.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # 7506439
- Zoro # G8305774
- Country of Origin Brazil
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 2.4 mm |
Overall Length | 57.00 mm |
Flute Length | 30.00 mm |
Maximum Drilling Depth | 26 mm |
Depth:Dia. Ratio | 8xD |
Drill Bit Size | 2.40 mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | H8 |
Drill Point Length | 0.72 mm |
Shank Length | 25.80 mm |
Description
Jobber Length Drill Bit, Drill Bit Size 2.40 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0945, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Collet Wrench, 3J, Hand Held (1003J)
- MILWAUKEE TOOL 1-3/8" Threaded Steel Hawg Cutter (49-57-1375)
- WESTWARD Scraper, Stiff, 1-1/4", Brass (13A664)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Oval Head (SQ-4-10)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- DRILL AMERICA 3/64" Solid Carbide Drill Bit (DMOD3/64)
- Walter Carbide-Tipped Drill Bits