Shop All Carbide-Tipped Drill Bits
Walter
Walter Titex - Perform
Mfr # 7506432
Zoro # G8312205
product price: $3.65
/ea
Sold in multiples of 5 for $18.25
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.0669
- Shank Dia. 1.7 mm
- Overall Length 43.00 mm
- Cutting Direction Right Hand
- Number of Flutes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # 7506432
- Zoro # G8312205
- Country of Origin Brazil
- Category Carbide-Tipped Drill Bits
Dimensions
Shank Dia. | 1.7 mm |
Overall Length | 43.00 mm |
Flute Length | 20.00 mm |
Maximum Drilling Depth | 17 mm |
Depth:Dia. Ratio | 8xD |
Drill Bit Size | 1.70 mm |
Drill Diameter Tolerance | H8 |
Shank Length | 22.15 mm |
Drill Point Length | 0.51 mm |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 1.70 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0669, Metric, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITOOL CANNON 6K CABLE PULLER TOOL ONLY (C6K.2)
- STREAMLIGHT 18650 BATTERY (STL22101)
- HHIP 3"1/2-20 3 Jaw Chuck Threaded Backplate (3900-3109)
- PROTO 16 7/8 in Straight Jaw Tongue and Groove Plier Serrated, Plastic Grip (J265SG)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377432 (7377432)
- WALTER Extra Long Drill Bit, Spiral, 180.00 mm L, 7378876 (7378876)
- WALTER Jobber Length Drill Bit, 103.00 mm L, 7377567 (7377567)
- WALTER Jobber Length Drill Bit, 74.00 mm L, 7377441 (7377441)
- WALTER Jobber Length Drill Bit, 66.00 mm L, 7377425 (7377425)
- WALTER Extra Long Drill Bit, Spiral, 260.00 mm L, 7378912 (7378912)
- DRILL AMERICA 9/32" Solid Carbide Drill Bit (DMOD9/32)
- Walter Drill Bits