Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115S-5
Zoro # G4779682
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 5.00mm - 0.1969
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1115S-5
- Zoro # G4779682
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 5.00mm - 0.1969 |
Flute Length | 15.00 mm |
Overall Length | 60.00 mm |
Shank Dia. | 5 mm |
Drill Bit Size | 5.00 mm |
Size- Decimal | 5.00mm (0.1969) |
Drill Size | 5.00mm |
Sizes Included | 0.1969" |
Depth x Dia. Ratio | 1xD |
Drill Bit Dimension Type | Decimal Inch |
Depth:Dia. Ratio | 1xD |
Body Dia. | 5.00 mm |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 5.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 0-50.8mm/0-2.0" 0.01mm/0.0005" Digital Indicator (5260-1115)
- CRESCENT H.K. PORTER Hard Cable Ratchet Cutter (8690FH)
- DRILL AMERICA 1/2"x3/8" HSS 2 Flute Single End End Mill, Flute Length: 1" (DWCT316)
- DRILLCO 1/2, S/S STR FLUTE CHUCK REAMER - 4300E (430E132)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- KEO 1/4x2-1/2 KEO HSS RH 120 deg NC Spot (33140)
- Walter Spotting Drills