Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115S-20
Zoro # G4805637
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 20.00mm - 0.7874
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Walter
- MFR # A1115S-20
- Zoro # G4805637
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 20.00mm - 0.7874 |
Flute Length | 40.00 mm |
Overall Length | 131.00 mm |
Shank Dia. | 20 mm |
Drill Bit Size | 20.00 mm |
Drill Bit Dimension Type | Decimal Inch |
Sizes Included | 0.7874" |
Body Dia. | 20.00 mm |
Depth:Dia. Ratio | 1xD |
Drill Size | 20.00mm |
Depth x Dia. Ratio | 1xD |
Size- Decimal | 20.00mm (0.7874) |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 20.00 mm, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 6 1/2 in. 48 Tooth Metal Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4220)
- PULL-IT Dyna-Mo Jr Clamp (305)
- RIDGID Handle, W/Nut 228 Cutter (34795)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TN TiN 7/16x3/8x1x2-11/16 (C32593)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- EAZYPOWER Hinge Centering Bit, No. 10, 1/8" (81343)
- Walter Spotting Drills