Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115S-1IN
Zoro # G4868847
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1 in - 1.0000
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1115S-1IN
- Zoro # G4868847
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 1 in - 1.0000 |
Flute Length | 1.7717 in |
Overall Length | 5 27/64 in |
Shank Dia. | 1 in |
Depth:Dia. Ratio | 1xD |
Drill Bit Size | 1 in |
Sizes Included | 1" |
Drill Bit Dimension Type | Fractional Inch |
Depth x Dia. Ratio | 1xD |
Drill Size | 1" |
Body Dia. | 1 in |
Size- Decimal | 1" (1.0000) |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 1 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 3/8" Drive SAE, Metric, 57 pcs (80551)
- DEWALT 3/16" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5223B25)
- HHIP 6" 3-Jaw Plain Back Lathe Chuck (3900-0035)
- BOSCH 6" Carbide 135 Deg. Jobber Length Drill Bit (MP03)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115S-5)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- BLAIR Spotweld Pilots for BLR11123 Arbor (11097)
- Walter Spotting Drills