Shop All Spotting Drills
Walter
Walter Titex - NC spot drill, 90
Mfr # A1115S-1/2IN
Zoro # G4795502
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Bit Point Angle 90 Degrees
- Size - Decimal 1/2 in - 0.5000
- Measurement System Metric
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Walter
- MFR # A1115S-1/2IN
- Zoro # G4795502
- Country of Origin France
- Category Spotting Drills
Dimensions
Size - Decimal | 1/2 in - 0.5000 |
Flute Length | 1.3780 in |
Overall Length | 4 1/64 in |
Shank Dia. | 1/2 in |
Drill Bit Dimension Type | Fractional Inch |
Body Dia. | 1/2 in |
Drill Size | 1/2" |
Depth:Dia. Ratio | 1xD |
Sizes Included | 1/2" |
Size- Decimal | 1/2" (0.5000) |
Depth x Dia. Ratio | 1xD |
Drill Bit Size | 1/2 in |
Description
Spotting Drill Bit, High Speed Steel, 90 Degrees , 1/2 in, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Hex Screwdriver 1.5 mm Round (26315)
- STARRETT Indicator Dial (655-3041J)
- STANLEY Retractable Snap Off, 10.197 in L (10-817)
- E-Z LOK 1/4-20 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-3 (500-3)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-4)
- WALTER Walter Titex - NC spot drill, 90 (A1115-6)
- WALTER Walter Titex - NC spot drill, 90 (A1115-4)
- WALTER Walter Titex - Solid carbide NC spot drill, 90 (A1174-16)
- WALTER Walter Titex - NC spot drill, 90 (A1115-20)
- WALTER Walter Titex - NC spot drill, 90 (A1115L-1IN)
- WIVCO DESIGN $SPOT EZE WELD DRILL 5/16"-3" (WITH25003)
- Walter Countersinks, Center Drills & Spotting Drills